Beli tools set kennedy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Engineers Tool Kit
    Mulai

    Rp13.999.900

    Kennedy Engineers Tool Kit
    Deskripsi:
    This industrial cantilever toolkit has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.IncludesPro-Torq Long Nose Pliers 160mm, 125mm Extension Bar, Pro-Torq Screwdriver No.2x100mm, Pro-Torq Screwdriver No.1x80mm, Bi-Hex Sockets 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm, Combination Spanners 6-24mm, 75mm Extension Bar, Pro-Torq Combination Pliers 180mm, 1/2" Reversible Ratchet, Pro-Torq Screwdriver 100x4.0mm, Pro-Torq Screwdriver 75x2.5mm, Pro-Torq Screwdriver 150x6.5mm, Ball Hex Wrench Metric Set 1.5 -10mm, Pro-Torq Diagonal Pliers 160mm, 250mm Sliding T-Bar, 250mm Extension Bar
    atribut:
    • ECLASS Code: 21043090
    • For use with: Standalone
    • Insulated: Yes
    • Kit Type: Engineers
    • Product Type: Tool Kit in Tool Box
    • Type: Engineers Tool Kit
    • UNSPSC: 42331402
  2. Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    Mulai

    Rp879.900

    Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    atribut:
    • Face Material: Nylon
    • Overall Length (mm): 305
  3. Kennedy Socket Set Square Drive
    Mulai

    Rp13.999.900

    Kennedy Socket Set Square Drive
    Deskripsi:
    Content:1/2 inch Extension Bars 75 and 250mm1/2 inch Quick Release Ratchet Handle1/2 inch Sliding T-handle1/2 inch Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32, 36mm1/2 inch Swivel Handle 375mm1/2 inch Universal Joint1/2 inch Wobble Extension 150mm1/4 inch Extension Bars 50, 150 and 250mm1/4 inch Flexible Extension 150mm1/4 inch Jointed Swivel Handle 150mm1/4 inch Ratchet Handle1/4 inch Sliding T-handle1/4 inch Spinner Handle1/4 inch Standard Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm1/4 inch Universal joint1/4 inch Wobble Extension 100mm
    atribut:
    • Drive Size: 1/4 dan 1/2 Inch
    • Standards Met: ANSI B107.1: 1978 & BS 4006: 1992, ANSI B107.10M : 1982, ANSI B107.5M: 1987, BS 4006 : 1992
    • Number of Points: 12
    • Finish/Coating: Chrome-plated Mirror Finish
    • Material: Aluminium-Free, Chrome Vanadium Steel
    • Socket Depth: Standard
    • Socket Size Range: 4mm - 36mm
    • Size System: Metric
  4. Kennedy Screwdriver Pro-Torq Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  5. Kennedy Socket 1/4 inch Set
    Mulai

    Rp4.999.900

    Kennedy Socket 1/4 inch Set
    atribut:
    • Drive Type: Square
    • Finish/Coating: Chrome-plated Mirror Finish
    • Hex Bit Size: 3mm 4mm 5mm 6mm 8mm
    • Material: Aluminium-Free Chrome Vanadium Steel
    • Number of Points: 12
    • Set Type: Socket Set with Screwdriver Bits
  6. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  7. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.699.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Options: 2/3 Width
    • Product Type: Metric / AF Professional Ratchet Combination Spanner Set
    • Material: Chrome Vanadium
  8. monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)
    Deskripsi:
    Produk ini juga sering disebut dengan Screwdriver Set
    atribut:
    • Set Contents: [Driver (+)]: # 1 × 75 ・ # 2 × 100 ・ # 2 × 150 ・ # 2 × 38 1 each / [Driver (-)]: 5.5 × 100 ・ 6.5 × 100 ・ 6.5 × 150 ・ 6.5 × 38 1 each / [Precision screwdriver (+)]: # 0 × 50 ・ # 00 × 50 ・ # 1 × 50 1 each / [Precision screwdriver (-)]: 2 × 50 ・
    • Material (Shaft): Chromium molybdenum surface black chrome treatment (driver
    • Surface Treatment: Surface black chrome treatment (driver tip), surface mat chrome treatment (driver shaft), surface parker treatment (bit)
    • Type: Set product
    • Blade hardness: HRC50
    • Cutting edge magnet: Yes
    • Shaft penetration: None
  9. Kennedy Metric Ken-Grip Socket Set 1/2Inch Sq Dr
    Mulai

    Rp6.599.900

    Kennedy Metric Ken-Grip Socket Set 1/2Inch Sq Dr
    Deskripsi:
    - Grips nuts and bolts which are up to 95% rounded off. - Will not damage new, worn or rusted nuts and bolts. - Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx sizes. - Unique 'Double-Knurl' for high grip. - Chrome Vanadium Side Drive Socket Sets. - Fully chrome plated finish for easy clean. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Set Contents: 75, 125 and 250mm Extension Bars
    • Product Type: Ken-Grip 1/2in Square Drive Socket Set
    • Options: 2/3 Width
  10. Kennedy Magnetic Long Reach Pick-Up Tool
    Rating:
    80% of 100
    (2)
    Mulai

    Rp789.900

  11. TEKIRO Nylon Hammer (Martil / Palu Nilon)
    Mulai

    Rp179.900

    TEKIRO Nylon Hammer (Martil / Palu Nilon)
    Deskripsi:
    TEKIRO Palu Nilon. Merupakan palu yang terbuat dari nilon yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable Nylon, High strength adhesive.Fungsi : untuk memukul benda kerja dan cocok untuk setting jig dan memasang bearingMaterial : Nylon
    atribut:
    • Size (g): 400
    • Material: Nylon
    • Dimension 2 (mm): 95
    • Dimension 1 (mm): 312
    • Dimension 4 (mm): 40
    • Dimension 3 (mm): 40
    • Size (lbs): 0.88
  12. Kennedy Professional Deluxe Service Toolkit 122-Pce
    Mulai

    Rp30.999.900

    Kennedy Professional Deluxe Service Toolkit 122-Pce
    Deskripsi:
    This superb kit contains all the necessary tools for the service engineer in a sturdy aluminium case partitioned to keep tools organised and readily accessible. Contents - Aluminium tool case. - Six piece 16cm needle file set. - 150mm adjustable wrench. - Digital multimeter. - 125/250V mains tester. - 19mm x 33m insulation tape: black, red and green/yellow PVC. - 25W soldering iron. - Cable stripping knife. - Desoldering gun. - 60/40 cored solder. - Butane soldering torch. - Centre punch 2.4 x 3.2mm. - 2x parallel pin punches. - 150mm/6inch flexible rustless rule. - Machinists scriber. - Sharp nose tweezers. - Flat blade tweezers. - Eye loupe. - Telescopic inspection mirror. - Magnetic pick up tool (extends to 550mm). - 225g (1/2lb) ball pein hammer. - 3 1/2 oz cross pein hammer. - 7.5m/25ft steel tape. - Aluminium pocket torch. - Retractable knife. - Auto return utility knife. - Junior hacksaw and blade. - 10 junior hacksaw blades. - 150mm flat nose plier. - 150mm insulation and wire stripping plier. - 150mm wire crimper/stripper. - 160mm snipe nose plier. - 160mm diagonal cutting nipper. •160mm combination plier. - 4 piece circlip plier set. - 177mm locking plier. - 115mm precision flat nose plier. - 115mm precision long nose plier. - 115mm precision nippers. - 115mm precision end cutting plier. - 165mm soft touch pliers. - Pro-Torq grip screwdrivers with chrome vanadium blade: slotted 100 x 6mm; crosspoint 76mm x No.0 and No.1, 6mm x No.2; supadriv 76mm x No.0 and 1, 4inch x No.2; electrician’s parallel 150 and 200 x 5mm. - Offset screwdrivers: 5mm x No.1, 6mm x No. 2. - Insulated screwdrivers: parallel 4 x 100mm, 1000V VDU, slotted 5.5 x 125mm. - Torx screwdrivers: T6, T8 and T10. - 11 piece screwdriver and tool set. - Nine piece 5.5 - 13mm combination spanner set. - Seven piece electronic screwdriver set. - Six piece 0 - 11 BA open ended spanner set. - Multi-purpose snips. - Seven piece metric hexagon key set. - Multi-purpose oil. - 20mm sash tool. - 100 cable ties. - Scissors.
    atribut:
    • Type: Engineer's Service Tool Kit
    • Number of Pieces: 122
    • Includes: 10 junior hacksaw blades.
  13. Kennedy Screwdriver Bit Set
    Mulai

    Rp329.900

    Kennedy Screwdriver Bit Set
    Deskripsi:
    1/4 Inch hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
  14. Kennedy Engineers Screwdriver Bit Set
    Mulai

    Rp669.900

    Kennedy Engineers Screwdriver Bit Set
    Deskripsi:
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools. Engineers’ Bit Set All 1/4 Inch hex. x 25mm overall length, complete with magnetic spinner handle, 1/4 Inch hexagon bit adaptor and 1/4 Inch square socket adaptor. Hexagon: 2, 3, 4, 5, 6, 7 and 8mm. 3/32 Inch, 1/8 Inch, 5/32 Inch, 3/16 Inch, 1/4 Inch, 7/32 Inch and 5/16 Inch Flat: 3, 4, 5, 5.5, 6.5 and 8mm. Crosspoint: No.1, 2 and 3. PZ: No.1, 2 and 3.
    atribut:
    • Bit Material: Chrome Molybdenum Steel
    • For use with: Hand and Power Tools
    • Bit Type: Crosspoint Hexagon Pozidrive Slotted
    • Applications: Engineers
    • Part Number: KEN5736450K
  15. Kennedy Metric Socket Set 1/2Inch Sq Dr
    Mulai

    Rp6.299.900

    Kennedy Metric Socket Set 1/2Inch Sq Dr
    Deskripsi:
    These professional sockets have a knurl feature to give a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. Chamfered leading edge ensures easy fastener location. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Set Contents: 75,125 & 250 Extension Bars
    • Product Type: Proffessional Metric Socket Set 1/2inch
    • Options: Full Width
  16. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp309.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    atribut:
    • Size (inch): 4
    • Material: Steel
    • Number of Blades: 13
    • Blade Length (mm): 100
    • Standard Met: DIN 2275
    • Measuring Range (mm) : 0.05-1.00
  17. Vessel Bit Socket (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

    Vessel Bit Socket (Mata Sock Hexagonal)
    Deskripsi:
    Socket Bit for Hex screw
  18. Pelican Foam Insert
    Mulai

    Rp859.900

    Pelican Foam Insert
    Deskripsi:
    The foam set is an easy do-it-yourself system for customizing the interior of your case. Layers of foam are pre-scored in tiny cubes. Simply lay your equipment on the foam, tape or chalk to mark the foam, and pluck away. Always allow at least one inch of foam between your equipment and the wall of the case.​Foam kit includes:(1) 1.81" (4.6 cm) Polyurethane Convolute lid foam(2) 2.63" (6.7 cm) Polyurethane Pick N Pluck (.75" x .50" squares) base foam(1) 0.50" (1.3 cm) Polyurethane Solid base foam
Daftar Harga tools set kennedy Terbaru October 2026
Kennedy Engineers Tool KitRp13.999.900
Kennedy Socket 1/2 inch Set (Set Kunci Sok)Rp5.999.900
Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)Rp879.900
Kennedy Socket Set Square DriveRp13.999.900
Kennedy Screwdriver Pro-Torq Set (Obeng)Rp999.900
Kennedy Socket 1/4 inch SetRp4.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp4.699.900
monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)Rp329.900
Kennedy Metric Ken-Grip Socket Set 1/2Inch Sq DrRp6.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)